Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX206-19
- Zoro # G512375709
product price:Â
$
51.85
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Malleable Iron
Overall Width
1.35 in
Flange Thickness
15/32 in
Bore Diameter
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX206-19
- Zoro #
- G512375709
- UPC #
- 808250108886
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.35 in
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1-3/16 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=13/32in, b=3-3/32in, Z=1.350in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.