SINGLE ROW BALL BEARING - 3/4in ZINC NARROW SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # BFBL4-12MZ2CEB
- Zoro # G712376001
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Housing Type
Triangular
Number of Mount Holes
3
Mount Hole Center-to-Center Length
1-1/2 in
Overall Width
1-25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFBL4-12MZ2CEB
- Zoro #
- G712376001
- UPC #
- 808250139637
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Width
- 1-25/32 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 3/4 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-25/32in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.