Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT6-19
- Zoro # G412377438
product price:Â
$
44.45
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
1-3/16 in
Shaft Locking Type
Set Screw
Housing Type
Triangular
Overall Length
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT6-19
- Zoro #
- G412377438
- UPC #
- 808250104901
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Material
- Steel
Dimensions
- Bore Diameter
- 1-3/16 in
- Overall Length
- 3-11/16 in
- Overall Height
- 3-11/16 in
Description
a=3-11/16in, p=3-9/16in, t=0.102in, b=5/8in, s=13/32in, F=2-13/16in, M=1-1/2in, Bi=1.193in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.