Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL206-19CEB
- Zoro # G914861275
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-5/8 in
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Length
5-13/16 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL206-19CEB
- Zoro #
- G914861275
- UPC #
- 808250365326
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Width
- 1-5/8 in
- Overall Length
- 5-13/16 in
- Overall Height
- 1.5 in
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Flange Thickness
- 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.