SINGLE ROW BALL BEARING - 1-3/16in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL206-19B
- Zoro # G012375735
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Housing Type
Triangular
Overall Width
1-41/64 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL206-19B
- Zoro #
- G012375735
- UPC #
- 808250229659
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 1-41/64 in
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 33/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Height
- 5-29/64 in
- Overall Length
- 5-29/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-41/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.