SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT7-21
- Zoro # G412377384
product price:Â
$
61.55
/ea
Key Features
Number of Mount Holes
3
Bearing Insert Material
Steel
Housing Type
Triangular
System of Measurement
Inch
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT7-21
- Zoro #
- G412377384
- UPC #
- 808250108312
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- System of Measurement
- Inch
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4-5/32 in
- Bore Diameter
- 1-5/16 in
- Overall Height
- 4-5/32 in
Description
a=4-5/32in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, M=1-3/4in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.