Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-19
- Zoro # G312377361
product price:Â
$
82.39
/ea
Key Features
Bore Diameter
1-3/16 in
System of Measurement
Inch
Housing Type
Triangular
Flange Thickness
1/2 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-19
- Zoro #
- G312377361
- UPC #
- 808250116607
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-3/16 in
- Flange Thickness
- 1/2 in
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Height
- 5-3/8 in
- Overall Width
- 1-39/64 in
Description
a=5-3/8in, h=2-1/16in, e=1-7/8in, J=1-1/4in, g=1/2in, x=1-1/4in, s=25/64in, b=3-1/4in, f=2-3/4in, Z=1-39/64in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.