SINGLE ROW BALL BEARING - 1-3/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT206-19NPMZ2
- Zoro # G012377081
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
4-19/32 in
Bearing Insert Material
Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT206-19NPMZ2
- Zoro #
- G012377081
- UPC #
- 808250133420
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4-19/32 in
- Overall Width
- 1-37/64 in
- Overall Height
- 1.5 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1-3/16 in
- Overall Length
- 5-9/16 in
Description
A=5-9/16in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-37/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.