Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 3/4in STAINLESS SET SCREW RF NICKEL 2-BOLT FLANGE
- Mfr # MUCFT204-12NPRF
- Zoro # G614855185
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Housing Material
304 Stainless Steel
System of Measurement
Inch
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFT204-12NPRF
- Zoro #
- G614855185
- UPC #
- 808250186754
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
Details
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.