SINGLE ROW BALL BEARING - 1-3/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB206-19NPMZ2
- Zoro # G612377399
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5-3/8 in
Housing Type
Triangular
Housing Material
Cast Iron
Flange Thickness
1/2 in
Overall Length
5-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-19NPMZ2
- Zoro #
- G612377399
- UPC #
- 808250296514
- Country of Origin
- Japan
- Housing Type
- Triangular
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
Dimensions
- Overall Height
- 5-3/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Bore Diameter
- 1-3/16 in
- Overall Width
- 1-39/64 in
Description
A=5-3/8in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=1/2in, X=1-1/4in, S=25/64in, L=3-1/4in, F=2-3/4in, Z=1-39/64in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.