SINGLE ROW BALL BEARING - 1-3/4 HEAVY SET SCREW EXPANSION 4-BOLT FLANGE
- Mfr # UCFEU309-28
- Zoro # G711247562
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Square
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFEU309-28
- Zoro #
- G711247562
- UPC #
- 808250323449
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 11/16 in
- Bore Diameter
- 1-3/4 in
- Overall Height
- 6-1/4 in
- Overall Width
- 2.748 in
- Overall Length
- 6-1/4 in
- Mount Hole Center-to-Center Length
- 4-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.