SINGLE ROW BALL BEARING - 1-7/16in ZINC WIDE SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-23MZ2B
- Zoro # G412375663
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-23MZ2B
- Zoro #
- G412375663
- UPC #
- 808250193134
- Country of Origin
- Japan
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-3/16 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.