SINGLE ROW BALL BEARING - 25MM STAINLESS NAR SET SCREW WHITE 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL5CW
- Zoro # G612375739
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Housing Type
Triangular
Bore Diameter
25 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5CW
- Zoro #
- G612375739
- UPC #
- 808250353484
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 120.6 mm
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Height
- 120.6 mm
- Overall Width
- 55.1 mm
Description
A=120.6MM, H=46MM, E=41.3MM, J=28.6MM, G=11.4MM, X=34MM, S=10.7MM, L=70MM, F=63.5MM, Z=55.1MM, B=27MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.