SINGLE ROW BALL BEARING - 1-3/4in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL209-28MZ20W
- Zoro # G212376808
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-3/4 in
Overall Height
1.937 in
Housing Type
Oval
Flange Thickness
53/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL209-28MZ20W
- Zoro #
- G212376808
- UPC #
- 808250411085
- Country of Origin
- Japan
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1-3/4 in
- Overall Height
- 1.937 in
- Flange Thickness
- 53/64 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Length
- 7-7/16 in
- Overall Width
- 2-9/64 in
Description
A=7-7/16in, E=5-27/32in, G=53/64in, X=1-39/64in, S=43/64in, L=4-1/4in, Z=2-9/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.