Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFK210NPMZ2
- Zoro # G112376892
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
184 mm
Overall Height
184 mm
Bore Diameter
50 mm
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK210NPMZ2
- Zoro #
- G112376892
- UPC #
- 808250296736
- Country of Origin
- Japan
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 184 mm
- Overall Height
- 184 mm
- Bore Diameter
- 50 mm
- Overall Width
- 54.6 mm
- Flange Thickness
- 18 mm
- Mount Hole Center-to-Center Length
- 58 mm
Description
A=184MM, H=68MM, E=58MM, J=46MM, G=18MM, X=40MM, S=12MM, L=112MM, F=86MM, Z=54.6MM, B=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.