SINGLE ROW BALL BEARING - 1-3/4in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX09-28
- Zoro # G114863567
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX09-28
- Zoro #
- G114863567
- UPC #
- 808250475056
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 4-9/16 in
- Bore Diameter
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Width
- 2-13/64 in
- Overall Length
- 7-7/16 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.