Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/4in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT209-28
- Zoro # G612377290
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.087 in
Shaft Locking Type
Concentric Collar
Bore Diameter
1-3/4 in
Overall Length
7-1/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT209-28
- Zoro #
- G612377290
- UPC #
- 808250159451
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Width
- 2.087 in
- Bore Diameter
- 1-3/4 in
- Overall Length
- 7-1/16 in
- Flange Thickness
- 9/16 in
- Overall Height
- 4-3/8 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.087in, L=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.