SINGLE ROW BALL BEARING - 1-3/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT209-28
- Zoro # G612375586
product price:Â
$
79.45
/ea
Key Features
Housing Material
Cast Iron
Housing Type
Oval
Mount Hole Center-to-Center Length
5-27/32 in
Overall Length
7-1/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT209-28
- Zoro #
- G612375586
- UPC #
- 808250124503
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Overall Length
- 7-1/16 in
- Overall Height
- 4-3/8 in
- Bore Diameter
- 1-3/4 in
- Overall Width
- 2.048 in
- Flange Thickness
- 9/16 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.048in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.