SINGLE ROW BALL BEARING - 1-3/4in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL209-28NP
- Zoro # G214855820
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
7-3/8 in
Mount Hole Center-to-Center Length
5-53/64 in
Overall Width
2.055 in
Overall Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-28NP
- Zoro #
- G214855820
- UPC #
- 808250393008
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 7-3/8 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Overall Width
- 2.055 in
- Overall Height
- 4-1/4 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.