Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT
- Mfr # SUE207-22
- Zoro # G611240885
product price:Â
$
97.45
/ea
Key Features
Bore Diameter
1-3/8 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUE207-22
- Zoro #
- G611240885
- UPC #
- 808250139279
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- Bearing Insert
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 1-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.