SINGLE ROW BALL BEARING, 1-3/8'' WIDE ACCU-LOC PILOTED FLANGE CARTRIDGE
- Mfr # UEFCS207-22
- Zoro # G412310916
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bore Diameter
1-3/8 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
2.921 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFCS207-22
- Zoro #
- G412310916
- UPC #
- 808250150731
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
Dimensions
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 2.921 in
- Overall Width
- 1.354 in
- Flange Thickness
- 7/8 in
- Overall Length
- 5 in
Description
a=5'', p=4-1/8'', e=2.921'', s=15/32'', J=3/8'', K=25/64'', g=7/8'', f=3.375'', Z=1.354'', L=1.728''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.