SINGLE ROW BALL BEARING - 1-3/8in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-22MZ20B
- Zoro # G512375952
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
2 in
Flange Thickness
41/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-22MZ20B
- Zoro #
- G512375952
- UPC #
- 808250383542
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Overall Length
- 6-3/16 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.