Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB205-16
- Zoro # G112375802
product price:Â
$
93.65
/ea
Key Features
Overall Width
1.487 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
1-5/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB205-16
- Zoro #
- G112375802
- UPC #
- 808250121601
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Concentric Collar
Dimensions
- Overall Width
- 1.487 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 4-3/4 in
- Overall Height
- 4-3/4 in
- Bore Diameter
- 1 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1.487in, Bi=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.