SINGLE ROW BALL BEARING - 1-3/8in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-22NPMZ20
- Zoro # G114854572
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Bore Diameter
1-3/8 in
Overall Length
6-5/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-22NPMZ20
- Zoro #
- G114854572
- UPC #
- 808250469956
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-5/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1.748 in
- Flange Thickness
- 5/8 in
- Overall Height
- 3-9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.