Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 50MM HIGH TEMP 450 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFB210C4HR23
- Zoro # G814863270
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Bearing Insert Type
Radial Ball
Housing Type
Triangular
System of Measurement
Metric
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFB210C4HR23
- Zoro #
- G814863270
- UPC #
- 808250250837
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 50 mm
Details
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- System of Measurement
- Metric
- Number of Mount Holes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.