Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT207-22
- Zoro # G312375558
product price:Â
$
72.35
/ea
Key Features
Flange Thickness
9/16 in
Bore Diameter
1-3/8 in
Bearing Insert Type
Radial Ball
Overall Length
6-1/8 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT207-22
- Zoro #
- G312375558
- UPC #
- 808250115488
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.909in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.