Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL207-22
- Zoro # G912376573
product price:Â
$
70.79
/ea
Key Features
Overall Length
4-13/16 in
Shaft Locking Type
Eccentric Collar
Bore Diameter
1-3/8 in
Mount Hole Center-to-Center Length
3-15/16 in
Flange Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL207-22
- Zoro #
- G912376573
- UPC #
- 808250114405
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
- Overall Width
- 1.669 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.