Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE207-22
- Zoro # G812375744
product price:Â
$
94.75
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Bearing Insert Type
Radial Ball
Overall Length
4-31/32 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLCTE207-22
- Zoro #
- G812375744
- UPC #
- 808250121922
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 4-31/32 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.649 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 7/8 in
- Overall Height
- 3-11/16 in
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.649in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.