SINGLE ROW BALL BEARING - 1-3/8in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM207-22
- Zoro # G012377432
product price:Â
$
86.85
/ea
Key Features
Overall Length
4-13/16 in
Housing Type
Triangular
System of Measurement
Inch
Mount Hole Center-to-Center Length
3-15/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHTM207-22
- Zoro #
- G012377432
- UPC #
- 808250118069
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4-13/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 4-13/16 in
- Overall Width
- 1.614 in
- Bore Diameter
- 1-3/8 in
Details
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=29/32in, s=13/32in, b=3-3/8in, Z=1.614in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.