Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BLFL7-22
- Zoro # G012375957
product price:Â
$
70.99
/ea
Key Features
Number of Mount Holes
2
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Length
4-13/16 in
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLFL7-22
- Zoro #
- G012375957
- UPC #
- 808250111497
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-13/16 in
- Bore Diameter
- 1-3/8 in
- Overall Width
- 1.472 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.472in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.