SINGLE ROW BALL BEARING - 1-3/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE207-22
- Zoro # G212376730
product price:Â
$
87.35
/ea
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
7/8 in
Overall Length
4-31/32 in
Mount Hole Center-to-Center Length
3-15/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE207-22
- Zoro #
- G212376730
- UPC #
- 808250118113
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 7/8 in
- Overall Length
- 4-31/32 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.453 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 3-11/16 in
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.453in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.