SINGLE ROW BALL BEARING - 1-3/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL207-22CEW
- Zoro # G714862748
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-45/64 in
Overall Length
6-7/16 in
Bore Diameter
1-3/8 in
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-22CEW
- Zoro #
- G714862748
- UPC #
- 808250365531
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1-45/64 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-3/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Flange Thickness
- 41/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.