SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT201-8
- Zoro # G612376569
product price:Â
$
38.55
/ea
Key Features
Housing Type
Oval
Number of Mount Holes
2
Overall Length
3-29/32 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT201-8
- Zoro #
- G612376569
- UPC #
- 808250337286
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3-29/32 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.303 in
- Overall Height
- 2-7/32 in
- Bore Diameter
- 1/2 in
- Flange Thickness
- 7/16 in
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.303in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.