Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL202W
- Zoro # G012377135
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
112.7 mm
Overall Height
31 mm
Flange Thickness
11.4 mm
Overall Width
33.7 mm
Mount Hole Center-to-Center Length
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL202W
- Zoro #
- G012377135
- UPC #
- 808250194865
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 112.7 mm
- Overall Height
- 31 mm
- Flange Thickness
- 11.4 mm
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 15 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.