SINGLE ROW BALL BEARING - 1-3/8in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX207-22
- Zoro # G712375745
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Concentric Collar
Bore Diameter
1-3/8 in
Housing Material
Malleable Iron
Overall Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX207-22
- Zoro #
- G712375745
- UPC #
- 808250142323
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Height
- 3-1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
- Flange Thickness
- 1/2 in
- Overall Width
- 1.551 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.