SINGLE ROW BALL BEARING - 3/4in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLF4-12W
- Zoro # G712376865
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
3/4 in
Shaft Locking Type
Set Screw
Housing Type
Oval
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLF4-12W
- Zoro #
- G712376865
- UPC #
- 808250167906
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 3/4 in
- Flange Thickness
- 7/16 in
- Overall Length
- 3-35/64 in
- Overall Height
- 0.972 in
- Overall Width
- 1-9/64 in
- Mount Hole Center-to-Center Length
- 2-13/16 in
Details
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Description
A=3-35/64in, E=2-13/16in, G=7/16in, X=25/32in, S=25/64in, L=2-31/64in, Z=1-9/64in, B=0.972in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.