SINGLE ROW BALL BEARING - 45MM WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA209
- Zoro # G712376964
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Length
181 mm
Bearing Insert Material
Steel
Bore Diameter
45 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA209
- Zoro #
- G712376964
- UPC #
- 808250128518
- Country of Origin
- Japan
Dimensions
- Overall Length
- 181 mm
- Bore Diameter
- 45 mm
- Overall Height
- 108 mm
- Flange Thickness
- 18 mm
- Overall Width
- 52.2 mm
- Mount Hole Center-to-Center Length
- 148 mm
Details
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Housing Type
- Oval
Description
a=181MM, e=148MM, g=18MM, x=38MM, s=16MM, s1=17MM, s2=72MM, b=108MM, f=90MM, Z=52.2MM,Bi=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.