SINGLE ROW BALL BEARING - 1-5/16 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE
- Mfr # MUCF207-21
- Zoro # G211247321
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-3/4 in
Overall Height
4-5/8 in
Bore Diameter
1-5/16 in
Number of Mount Holes
4
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCF207-21
- Zoro #
- G211247321
- UPC #
- 808250259267
- Country of Origin
- Japan
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Housing Material
- 304 Stainless Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 1-3/4 in
- Overall Height
- 4-5/8 in
- Bore Diameter
- 1-5/16 in
- Flange Thickness
- 5/8 in
- Overall Length
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.