SINGLE ROW BALL BEARING - 1-5/16in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL207-21
- Zoro # G012376541
product price:Â
$
78.69
/ea
Key Features
System of Measurement
Inch
Overall Width
1.669 in
Mount Hole Center-to-Center Length
3-15/16 in
Housing Type
Oval
Overall Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL207-21
- Zoro #
- G012376541
- UPC #
- 808250114399
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 1.669 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 3-1/2 in
- Overall Length
- 4-13/16 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-5/16 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.