Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE207-21
- Zoro # G512376805
product price:Â
$
78.65
/ea
Key Features
Mount Hole Center-to-Center Length
3-15/16 in
Overall Length
4-31/32 in
Bearing Insert Material
Steel
Flange Thickness
7/8 in
Overall Height
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLCTE207-21
- Zoro #
- G512376805
- UPC #
- 808250118106
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-31/32 in
- Flange Thickness
- 7/8 in
- Overall Height
- 3-11/16 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1.453 in
Details
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Description
a=4-31/32in, e=3-15/16in, g=7/8in, s=15/32in, b=3-11/16in, Z=1.453in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.