SINGLE ROW BALL BEARING - 1-5/16in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-21W
- Zoro # G212375566
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
System of Measurement
Inch
Shaft Locking Type
Set Screw
Overall Width
1-55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207-21W
- Zoro #
- G212375566
- UPC #
- 808250236718
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
Dimensions
- Overall Width
- 1-55/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-5/16 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.