Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-1/4in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL212-36C4HR5
- Zoro # G214856247
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Width
2.705 in
Mount Hole Center-to-Center Length
7-61/64 in
Housing Type
Oval
Flange Thickness
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL212-36C4HR5
- Zoro #
- G214856247
- UPC #
- 808250238903
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 2.705 in
- Mount Hole Center-to-Center Length
- 7-61/64 in
- Flange Thickness
- 25/32 in
- Overall Height
- 5-1/2 in
- Overall Length
- 9-13/16 in
- Bore Diameter
- 2-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.