SINGLE ROW BALL BEARING - 1-5/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA207-21
- Zoro # G212375788
product price:Â
$
84.89
/ea
Key Features
System of Measurement
Inch
Housing Type
Oval
Housing Material
Cast Iron
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA207-21
- Zoro #
- G212375788
- UPC #
- 808250117383
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.75 in
- Overall Height
- 3-35/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-11/32 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-5/16 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Description
a=6-11/32in, e=5-1/8in, g=5/8in, x=1-11/32in, s=35/64in, s1=19/32in, s2=2-19/32in, b=3-35/64in, f=3-15/64in, Z=1.750in,Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.