SINGLE ROW BALL BEARING - 1-7/16in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL207-23MZ20W
- Zoro # G312375794
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Number of Mount Holes
2
Housing Type
Oval
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL207-23MZ20W
- Zoro #
- G312375794
- UPC #
- 808250453474
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-3/4 in
- Bore Diameter
- 1-7/16 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-3/4in,U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.