Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL207-21
- Zoro # G312377408
product price:Â
$
68.29
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Bore Diameter
1-5/16 in
Shaft Locking Type
Set Screw
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-21
- Zoro #
- G312377408
- UPC #
- 808250112968
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Description
a=6-5/16in, e=5-1/8in, g=5/8in, x=1-11/32in, s=5/8in, b=3-9/16in, Z=1.748in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.