Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/4in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL214-44
- Zoro # G812375898
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Bore Diameter
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL214-44
- Zoro #
- G812375898
- UPC #
- 808250231089
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 2-3/4 in
- Overall Width
- 2.969 in
- Overall Height
- 6-5/16 in
- Mount Hole Center-to-Center Length
- 8-1/2 in
- Flange Thickness
- 15/16 in
- Overall Length
- 10-7/16 in
Description
a=10-7/16in, e=8-1/2in, g=15/16in, x=2-1/8in, s=29/32in, b=6-5/16in, Z=2.969in, Bi=2.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.