-SINGLE ROW BALL BEARING - 1-7/16 ZINC NARROW SET SCREW WHITE 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL7-23MZ2CEW
- Zoro # G011240829
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-5/8 in
Housing Material
PBT Thermoplastic
Overall Length
4-5/8 in
Overall Width
2-29/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL7-23MZ2CEW
- Zoro #
- G011240829
- UPC #
- 808250165575
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Overall Width
- 2-29/64 in
- Flange Thickness
- 39/64 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.