Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL207-23C4HR23
- Zoro # G914854550
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.748 in
Housing Material
Cast Iron
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-23C4HR23
- Zoro #
- G914854550
- UPC #
- 808250217939
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.748 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Length
- 6-5/16 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 5/8 in
- Overall Height
- 3-9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.