Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB207-23MZ20
- Zoro # G212376686
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
System of Measurement
Inch
Overall Width
1-55/64 in
Overall Height
6-1/8 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEMFB207-23MZ20
- Zoro #
- G212376686
- UPC #
- 808250451340
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1-55/64 in
- Overall Height
- 6-1/8 in
- Flange Thickness
- 1/2 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 2 in
Details
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-55/64in, U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.