Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET
- Mfr # UEFBL207-23MZ20W
- Zoro # G512376638
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
PBT Thermoplastic
Overall Height
6-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL207-23MZ20W
- Zoro #
- G512376638
- UPC #
- 808250446063
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Height
- 6-3/16 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-3/16 in
- Overall Width
- 1-57/64 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-57/64in, U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.